Beli water heater electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FOWRISE Electric Water Heater Mild Steel (Pemanas Air Elektrik)
    Mulai

    Rp2.099.900

    FOWRISE Electric Water Heater Mild Steel (Pemanas Air Elektrik)
    atribut:
    • Color: Body White with Frame Black
    • Voltage (V): 220-240
    • Adjustable Water Temperature: Ambient to 75c
    • Control Method: Adjust the Temperature Through The Knob
    • Power Cord: Length Cable 1500mm with ELCB
    • Tank Material: Carbon Steel with Blue Enamel Coated
    • Water Proof Degree: IPX-4
  2. Ariston Electric Water Heater Slim 2 (Pemanas Air Elektrik)
    Mulai

    Rp3.399.900

    Ariston Electric Water Heater Slim 2 (Pemanas Air Elektrik)
    Deskripsi:
    Suhu yang akuratDilengkapi thermostat mechanical yang menjamin suhu air selalu terkendaliScalding PreventionLampu indikator yang akan menyala jika suhu amandan ideal (40° - 45°)Auto DiagnosisPeringatan pada display yang akan muncul jika terjadi malfungsi pada produkItalian DesignDesain hemat ruang oleh Umberto Palermo, Blue Light LED indikator air panas tersedia
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Protection Level: IPX1
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 80
  3. fmc Drop In Heater
    Mulai

    Rp1.799.900

    fmc Drop In Heater
    atribut:
    • Power Cord Length (m): 2
    • Power Supply (V): AC100
  4. KRISBOW Digital Thermometer (Termometer Digital)
    Mulai

    Rp989.900

    KRISBOW Digital Thermometer (Termometer Digital)
    atribut:
    • Dimensions (mm): 165x76x43
  5. NETSUKEN Waterproof Digital Thermometer (Termometer Digital)
    Mulai

    Rp3.399.900

    NETSUKEN Waterproof Digital Thermometer (Termometer Digital)
    Deskripsi:
    Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
  6. Sato Keiryoki Mfg Thermocouple Digital Thermometer (Termometer Tusuk Digital)
    Mulai

    Rp3.999.900

    Sato Keiryoki Mfg Thermocouple Digital Thermometer (Termometer Tusuk Digital)
    Deskripsi:
    Digital thermometer ideal for food temperature measurement
    atribut:
    • Power Supply: 2 AAA alkaline batteries
    • Probe Length (mm): 150
    • Accuracy (%): ± (0.1 + 1digit)
    • Temperature Range (°C): -40 to +250
    • Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
    • Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
    • Body Dimensions (mm): Approx. 70x171x40
    • Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
    • Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
    • Measurement Range: -40.0 ~ 250.0 degrees Celsius
    • Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
    • Weight (g): Body: approx. 155 (including battery), sensor: 123
  7. Aladdin Oil Heater Blue Frame Replacement (Rangka Pengganti Pemanas Oli)
    Mulai

    Rp639.900

    Aladdin Oil Heater Blue Frame Replacement (Rangka Pengganti Pemanas Oli)
    Deskripsi:
    Replacement for blue frame heater.As an oil stove, heating, blue frame heater, oil heating replacement core.
    atribut:
    • Suitable Model: Series 39/Series 38/Series 37/Series 32/Series 25/Series 16/Series 351
    • Main Unit Dimensions (WxDxH) (mm): 80x80x187
  8. Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Mulai

    Rp2.199.900

    Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Deskripsi:
    Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italia
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 75
  9. Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Mulai

    Rp1.799.900

    Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Deskripsi:
    Ariston FAST-R - Water Heater Gas merupakan pemanas air merk ARISTON yang memanfaatkan tenaga gas untuk pembakaran air sehingga mampu memperoleh air panas yang sesuai dengan kebutuhan konsumen. Kapasitas 5 Liter/Menit. Anda dapat menggunakan gas LPG sebagai bahan bakar pemanasan.Kapasitas : 5 Liter/Menit
  10. EUREKS Oil Heater
    Mulai

    Rp9.699.900

  11. Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dB
    atribut:
    • Voltage (V/Hz): 220/50
    • Moisture Trap/Vacuum Regulator: Yes
  12. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp15.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  13. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
Daftar Harga water heater electric Terbaru November 2026
Ariston Electric Water Heater Andris 2 B (Pemanas Air Elektrik)Rp1.999.900
FOWRISE Electric Water Heater Mild Steel (Pemanas Air Elektrik)Rp2.099.900
MODENA Electric Water Heater (Pemanas Air Elektrik)Rp1.999.900
Ariston Electric Water Heater Slim 2 (Pemanas Air Elektrik)Rp3.399.900
fmc Drop In HeaterRp1.799.900
KRISBOW Digital Thermometer (Termometer Digital)Rp989.900
NETSUKEN Waterproof Digital Thermometer (Termometer Digital)Rp3.399.900
Sato Keiryoki Mfg Thermocouple Digital Thermometer (Termometer Tusuk Digital)Rp3.999.900
Aladdin Oil Heater Blue Frame Replacement (Rangka Pengganti Pemanas Oli)Rp639.900
Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)Rp2.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait